PFERD Mounted Point KU03/3 AR100O5V

Sebelum PPN:
Rp66.900
Spesifikasi
TypeHardness O
Shank Diameter (mm)3
Grit Size100
Abrasive MaterialAluminium Oxide
ItemMounted Point
Dimensions (mm)33x3x3
ApplicationDeburring, chamfering
Burr ShapeBall
Diameter (mm)3
Maximum Speed (rpm)300200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KU03/3 AR100O5V 101018 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan