PFERD Mounted Point A11/6 AR30O5V

Sebelum PPN:
Rp149.900
Spesifikasi
Burr ShapeA11
TypeHardness O
Abrasive MaterialAluminium Oxide
Shank Diameter (mm)6
ItemCylindrical Mounted Point
ApplicationDeburring, chamfering
Diameter (mm)22
Grit Size30
Dimensions (mm)62x22x22 MM
Maximum Speed (rpm)27600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT A11/6 AR30O5V 117200 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan