PFERD Mounted Point ZY2025/6 AR60O5V

Sebelum PPN:
Rp78.900
Spesifikasi
Grit Size60
ItemCylindrical Mounted Point
Diameter (mm)20
TypeCylindrical
Burr ShapeCylindrical
Shank Diameter (mm)6
Dimensions (mm)65x20x20
ApplicationDeburring, chamfering
Abrasive MaterialAluminium Oxide
Maximum Speed (rpm)47700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M.POINT ZY2025/6 AR60O5V 097021 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Mounted points in hardness grade O consist of pink aluminium oxide in a vitrified bond. Mounted points with a very high tool life and good stock removal rates are produced from this combination of wear-resistant grit and the hard bond. The hardness grade O is particularly suited for use on edges and for deburring work on steel components. Application examples : Deburring of steel castings. Chamfering in preparation for welding. Contour a nd edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan