PFERD Mounted Point ZY1620/6 AR60O5V

Sebelum PPN:
Rp72.900
Spesifikasi
Dimensions (mm)70x16x16
TypeHardness O
ItemCylindrical Mounted Point
Shank Diameter (mm)6
Grit Size60
Abrasive MaterialAluminium Oxide
Burr ShapeCylindrical
Diameter (mm)16
ApplicationDeburring, chamfering
Maximum Speed (rpm)59600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNTED POINT GRIT60 ZY1620/6AR60O5V Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan