PFERD Mounted Point ZY1013/6 AR80O5V

Sebelum PPN:
Rp59.900
Spesifikasi
Burr ShapeCylindrical
ItemMounted Point
Diameter (mm)10
Grit Size80
Abrasive MaterialAluminium Oxide
Dimensions (mm)53x10x10
Shank Diameter (mm)6
TypeHardness O
ApplicationDeburring, chamfering
Maximum Speed (rpm)95400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNTED POINT GRIT80 ZY1013/6AR80O5V Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan