PFERD Mounted Point ZY1013/3 AR80O5V (Mata Tuner Batu)

Sebelum PPN:
Rp59.900
Spesifikasi
Burr ShapeCylindrical
TypeHardness O
Dimensions (mm)53x10x10
Abrasive MaterialAluminium Oxide
Grit Size80
Shank Diameter (mm)3
ItemCylindrical Mounted Point
Diameter (mm)10
ApplicationDeburring, chamfering
Maximum Speed (rpm)58400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT ZY1013/3 AR80O5V 095737 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan