PFERD Mounted Point B69/3 AR100O5V

Sebelum PPN:
Rp76.900
Spesifikasi
Dimensions (cm)3.2x1x1
TypeHardness O
ItemDisc Mounted Point
ApplicationHSS Grinding
Abrasive MaterialAluminium Oxide
Shank Diameter (mm)3
Grit Size100
Diameter (mm)8
Burr ShapeB65
Maximum Speed (rpm)120800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT B69/3 AR100O5V 117668 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Grinding of high-speed steel (HSS) components. Weld dressing on steel structures.

Ulasan Produk

Tidak ada ulasan