PFERD Mounted Point A15/6 AR100O5V (Mata Tuner Batu)

Sebelum PPN:
Rp109.900
Spesifikasi
Dimensions (mm)67x6x6
TypeHardness O
ItemMounted Point
ApplicationDeburring, chamfering
Abrasive MaterialAluminium Oxide
Shank Diameter (mm)6
Grit Size100
Diameter (mm)6
Burr ShapeA15
Maximum Speed (rpm)112900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT A15/6 AR100O5V 117255 Benefit Small mounted points, hardness grade O, with shank dia. 3 mm, are suitable for fine work and general use. The selection includes the most common shapes and dimensions. Contains 15 mounted points of different shapes and dimensions.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan