PFERD Fan Grinder Grit150 F4020/6A

Sebelum PPN:
Rp92.900
Spesifikasi
Dimensions (mm)60x40x40
TypeFan grinder
ItemFan Grinder
Grit Size150
Thickness (mm)20
Diameter (mm)40
Arbor (mm)6
ApplicationFine Grinding
Abrasive MaterialAluminium Oxide A
Maximum Speed (rpm)19100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAN GRINDER F4020/6A150 154656 Benefit This ergonomic holder permits convenient tensioning of car body file blades to match the surface contour of the workpiece.
Feature
Fan grinders perform best at the recommended cutting speed of 15-20 m/s, where the optimum balance between stock removal, surface finishing quality, workpiece temperature loads and tool wear is achieved. Suitable drive systems include flexible shafts and electric or air-powered straight grinders.

Ulasan Produk

Tidak ada ulasan