PFERD Fan Grinder Grit80 F4010/6A

Sebelum PPN:
Rp75.900
Spesifikasi
Dimensions (mm)50x40x40
TypeFan grinder
ItemFan Grinder
Grit Size80
Thickness (mm)10
Diameter (mm)40
Arbor (mm)6
ApplicationFine Grinding
Abrasive MaterialAluminium Oxide A
Maximum Speed (rpm)19100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAN GRINDER F4010/6A80 154380 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.
Feature
Fan grinders perform best at the recommended cutting speed of 15-20 m/s, where the optimum balance between stock removal, surface finishing quality, workpiece temperature loads and tool wear is achieved. Suitable drive systems include flexible shafts and electric or air-powered straight grinders.

Ulasan Produk

Tidak ada ulasan