PFERD TC Burrs Conical Counterbore Shape

Sebelum PPN:
Rp519.900
Spesifikasi
Outer Diameter (mm)10
Width (mm)8
Shank Diameter (mm)6
Overall Length (mm)53
Angle (°)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conical counterbore burr according to DIN 8032 with cut conforming to DIN 8033, with point angle (60°). The KSJ 0605/6 (double-ended) type is cut and usable on both sides. Suitable for flexible counterboring and chamfering. Materials that can be worked: - Hard aluminium alloys - Soft aluminium alloys - Hard non-ferrous metal - Bronze - Other non-ferrous metals - soft non-ferrous metal - Copper - Soft non-ferrous metal - Brass - Zinc - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Deburring - Milling - Work on edges - Chamfering - Countersinking Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504 Recommendations for use Information on the characteristics of the available cuts can be found on page 12.

Ulasan Produk

Tidak ada ulasan