PFERD TC Burrs Flame Shape

Sebelum PPN:
Rp1.199.900
Spesifikasi
Outer Diameter (mm)12
Width (mm)30
Shank Diameter (mm)6
Overall Length (mm)70
Radius r (mm)2.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flame-shaped burr according to ISO 7755/8 with cut conforming to DIN 8033. SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - Hard non-ferrous metal - Bronze - Other non-ferrous metals - Titanium - Titanium alloys - Stainless steel (INOX) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504

Ulasan Produk

Tidak ada ulasan