PFERD TC Burrs Pointed Tree Shape

Sebelum PPN:
Rp319.900
Spesifikasi
Outer Diameter (mm)6
Width (mm)13
Shank Diameter (mm)3
Overall Length (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pointed tree-shaped burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504

Ulasan Produk

Tidak ada ulasan