PFERD TC Burrs Cylindrical Shape

Sebelum PPN:
Rp359.900
Spesifikasi
Outer Diameter (mm)6
Width (mm)13
Shank Diameter (mm)3
Overall Length (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical burr according to DIN 8032 with circumferential and end cut according to DIN 8033. GL = total length (solid tungsten carbide) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504

Ulasan Produk

Tidak ada ulasan

Halaman Terkait