PFERD Polinox Cross Buffs and Arbors

Sebelum PPN:
Rp119.900
Spesifikasi
Diameter (mm)19
Grit Size280
No. of Layers2pcs
Maximum Speed (rpm)25100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for cleaning, deburring and fine grinding of inner surfaces and contours. Particularly suitable for hard-to-reach places such as drilled holes and indentations. Materials that can be worked: - Aluminium - Cobalt-based alloys - Other non-ferrous metals - High-temperature-resistant materials - Nickel-based alloys (e. g. Inconell and Hasteloy) - Bronze - Hard non-ferrous metal - Titanium - Titanium alloys - Copper - Soft non-ferrous metal - Brass - Zinc - Stainless steel (INOX) - Thermoplastics - Fibre-reinforced duroplastics (GRP, CRP) - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Roughening - Deburring - Surface work - Cleaning - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA031c098 - eclass 8.1 21011318 - eclass 7.0 21011390 - eclass 4.1 21011313

Ulasan Produk

Tidak ada ulasan