PFERD Flap Disc Polifan Power Steelox (Amplas Gerinda Susun)

Sebelum PPN:
Rp289.900
Spesifikasi
Diameter (mm)180
Grit Size40
Maximum Speed (rpm)8500
Quick Change System22.23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flap disc POLIFAN Z SG POWER stands out due to its aggressive stock removal rate and excellent tool life while achieving the highest level of efficiency. It is the best conventional flap disc for steel. Materials that can be worked: - Stainless steel (INOX) - Steel Applications: - Deburring - Chamfering - Work on edges - Weld dressing Drive types: - Angle grinder Classification - profi class 5.0 AAA019c023 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305 Recommendations for use - Also suitable for surface grinding on steel. Product benefits - Fast work progress and maximum economic efficiency thanks to the aggressive stock removal rate. - Maximum aggressiveness over the entire tool life. - Fewer tool changes due to the excellent tool life.

Ulasan Produk

Tidak ada ulasan