PFERD Pneumatic Straight Grinder

Sebelum PPN:
Rp23.999.900
Spesifikasi
Speed (rpm)55000
Output Power Range (W)100
Exhaust DirectionRear
Air Consumption at Idle (m³/minute)0.25
Air Consumption Under Load (m³/minute)0.12
Collect Grup15
Air Supply Hose Inner Diameter (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
0.75 m exhaust hose and 2 m air supply hose with 1/4inch male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys. Classification - profi class 5.0 AAC403c008 - eclass 8.1 21060106 - eclass 7.0 21060101 - eclass 4.1 21060101
Feature
- Very slim machine housing. - Light, easy to handle.

Ulasan Produk

Tidak ada ulasan