KYORITSU Voltage Tester (Tespen)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900 - Rp3.299.900
Spesifikasi
Single-Post Phase100-690 AC (50/60Hz)
Phase RotationThree-Phase4wire system, 200-690V
Continuity Test0-400kΩ + 50%
Power SourceLR03 (AAA) 1.5Vx2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- AC and DC voltage tests up to 690V with LED - Comply with the latest standards IEC 61243 and IEC 61010 - Novel design Large and bright LEDs: Values are visible in the dark place Ergonomic design fits in the hand - Two functions are available in one model "Measurement without battery" and "Self Test (all LED on)" - Test leads withstand harsh environments at low temperature - Penlight (white LED) - Auto-power ON/OFF - Audible indication - Variable test tips, φ2mm or φ4mm - Probe protection cover can store the attachment of caps - IP65 (IEC 60529)

Ulasan Produk

Tidak ada ulasan