KYORITSU Voltage Logger

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp45.999.900
Spesifikasi
Communication InterfaceUSB
Power SupplyAC100-240V (50-60Hz)/LR6x6
Dimensions (L x W x D) (mm)165x115x57
PC Card TypeSD Card
Range10.000/100.00/1000.0mA/10.000A/AUTO
Voltage Range (V)1000
Wiring Connections1P2W, 1P3W, 3P3W, 3P4W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Provides simultaneous measurements and logs up to 4 channels - Supports various wiring systems (Single-phase 2&3-wire, Three-phase 3&4-wire) - World’s fastest 200ms interval for leakage current measurement - Offers both traditional leakage / load current measurements - Large graphic display and magnet on the back case to attach it on metal enclosures

Ulasan Produk

Tidak ada ulasan