KYORITSU DC Milliamp Clamp

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Conductor Size (Ø mm)Max. 6
Frequency ResponseDC
Current (A) DC20/120mA
Back LightYes
Communication InterfaceBluetooth
Power SourceR6/LR6x4
Dimensions (L x W x D) (mm)111x61x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Measures 4 to 20 mA instrumentation and process signals without breaking the loop - Memory function stores up to 192000 data useful for monitoring the signals over time and fault finding - Transfer data to PC via Bluetooth - Top class measurement 0.2% accuracy - ∅6mm clamp jaw easy to use in tight places - LED light for illuminating the measurement spot - Analog output terminal to allow the connection to a recorder or a digital multimeter

Ulasan Produk

Tidak ada ulasan