GEA Stainless Steel Upright Combi 4 Doors

Sebelum PPN:
Rp46.999.900
Spesifikasi
Dimensions (mm)1400x815x1980
Temperature (°C)Chiller +2, Freezer -22
Voltage (V)220
Number of Phase1-phase
Power (W)850
RefrigerantChiller R134a, Freezer R404a
AdditionalShelf: 6 pcs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
Feature
- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait