GEA Cabinet Dough Retarder SS (Lemari Pengembang Adonan)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Dimensions (mm)700x820x2050
Temperature (°C)-2 to +10
Voltage (V)220
Number of Phase1-phase
Volume (L)550
Power (W)350
OriginChina
RefrigerantR134a
AdditionalPastry Pan: 600 x 400 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CFC Free - Body made from stainless steel - Adjustable feet - Full bin sensor - Ice size: 2 x 3 x 3 - Can be used for continuous production - Ice production capacity will be affected by ambient temperature, water input temperature (Recommended 20°C), water purity, and several other factors
Feature
- CFC Free - Body made from stainless steel - Adjustable feet - Full bin sensor - Ice size: 2 x 3 x 3 - Can be used for continuous production - Ice production capacity will be affected by ambient temperature, water input temperature (Recommended 20°C), water purity, and several other factors

Ulasan Produk

Tidak ada ulasan