GEA Multideck Open Chiller (Iris Type)

Sebelum PPN:
Rp36.999.900 - Rp72.999.900
Spesifikasi
Temperature (°C)3 to 8
Voltage (V)220
Number of Phase1-phase
OriginChina
RefrigerantR404a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CFC Free - Digital Thermostat - Automatic Defrost system - Using ASPERA "EMBRACO" compressor - Canopy and shelves lighting - Evaporator made from copper pipe - Night curtain - Adjustable shelves angle - Fan Cooling system - Adjustable feet - Evaporator drain pan are equiped with heater or the drain are connected using hose to tbe sewer for energy efficiency
Feature
- CFC Free - Digital Thermostat - Automatic Defrost system - Using ASPERA "EMBRACO" compressor - Canopy and shelves lighting - Evaporator made from copper pipe - Night curtain - Adjustable shelves angle - Fan Cooling system - Adjustable feet - Evaporator drain pan are equiped with heater or the drain are connected using hose to tbe sewer for energy efficiency

Ulasan Produk

Tidak ada ulasan