Fotile Penghisap Asap Dapur Tipe W (Cooker Hood)

Sebelum PPN:
Rp10.999.900
Spesifikasi
CertificateSIRIM
Material of hood90cm wide tempered glass surface
Unrestrained Air Flow (m³/hour)1080
Motor Power (W)210
Noise Level (dB)54
Type of hoodRecycle Hood
Power Supply (V)220-240
Frequency (Hz)50-60
Dimensions (mm)895x525x850-945
Type of FilterAllumnium & Carbon Filter
Control MethodIlluminated touch control
Oil Filtration Rate (%)97
Odor Reduction Rate (%)NIL
Illumination Power in LED (W)1x2
No. of Speeds Fan Control2
Maximum static pressure (Pa)365

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOTILE Recirculation Hood - The Best Hood for your Condominium. Wing Like Surround Suction Plate Technology Wing-liked surround suction plate act as a barrier between wok and filter, ensure no oil dripping compare to normal aluminum grease filter. Its Effective capture of Airborne Grease. Effective Alluminium & Carbon Filter High Efficiency Filter technology is a must in any recirculation hood to maintain a clean and fresh kitchen, otherwise greasy fumes will linger no matter how great the hood's suction power is. Normal recirculation hoods are unable to totally filter ariborne grease, as they tend to drift back to the kicthen via the hood's outlet. Humanized Design Filter Replacement Notification. When the hood has operated up to 150 hours, a cleaning signal will be displayed, alert user to change the carbon filter. Stylish Modern Outlook Stylish Modern Outlook to suit your modern Kitchen.

Ulasan Produk

Tidak ada ulasan