Fotile Range Hood V Type (Penghisap Asap Dapur)

Sebelum PPN:
Rp23.999.900
Spesifikasi
CertificateCB, SAA, SIRIM
Material of hood90cm wide tempered glass surface
Unrestrained Air Flow (m³/hour)1850
Motor Power (W)268
Noise Level (dB)49
Type of hoodChimney hood
Power Supply (V)220-240
Frequency (Hz)50-60
Dimensions (mm)900x440x610-1290
Type of FilterDouble layer filter
Control MethodIlluminated 'O' touch screen
Oil Filtration Rate (%)90
Odor Reduction Rate (%)97
Maximum static pressure (Pa)830

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative Direct-current Inverter Stronger & More Powerful - 830Pa - DC inverter technology & auto turbo system achieves air pressure up to 830Pa and 1,850m3/hr powerful airborne grease extraction. Cleaner - A Grease-free Kitchen Enhanced core power paired with 3-layer centrifugal filtration technology keeps both kitchen and hood clean. Quieter - 44dB - DC inverter technology paired with FOTILE’s exclusive Silence+ Technology keeps noise level as low as 44dB Optimal Grease and Smoke Control Zone - The Optimal Grease and Smoke Control Zone is at 580mm above the hob. - This is where the hood can lock grease and smoke down completely before they start to spread. Wider Chamber Entrance - Fotile V Pro’s ability to handle multiple gas hobs more effortlessly than normal hoods comes from its wider chamber entrance, which has an average air inlet width of 20mm that allows it to capture the flow of airborne grease from every corner. 110-Degree Buffer Plate - Obtuse-angled smoke compression technology pressurizes rising airborne grease to prevent it from spreading. The 160mm ultra-wide buffer plate further bolsters smoke defense. Airborne Grease Highway - Airborne grease passes through a 4-pointed straight line leading grease and smoke from the chamber entrances to the exhaust in one straight line with zero to minimal obstruction. Intelligent Suction and Extraction System Intelligent Air Management - The Intelligent Air Management automatically detects harmful gases in the air before ventilating and purifying the air to keep your kitchen fresh, even when you’re not cooking or in the kitchen. Auto Turbo System - Increases extraction power automatically when resistance is detected. Innovative Oil-Free Technology Making cleaning a breeze

Ulasan Produk

Tidak ada ulasan