Spesifikasi
| Volume (L) | 205 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GEARMASTER PGP 220
High-performance gear oils based on polyglocol
GEARMASTER PGP oils are fully synthetic gear oils based on polyglycol. Their characteristics include an extremely low coefficient of friction, high resistance to pressure, very high shear stability and excellent protection against corrosion.
Field of application
GEARMASTER PGP oils are used in highly loaded industrial gear systems such as spur gears, bevel gears, planetary gears, and worm gears. Oils such as the ones of the GEARMASTER PGP range have great advantages versus mineral oils in all situations where there is a large portion of sliding movements in gears: their superior friction behaviour and load-bearing capacity result in a reduced oil temperature and longer oil change intervals. GEARMASTER PGP oils can also be used as lubricating oils for compactor lubrication when process gases (methane, ethane, butane) are being compacted.
Method of application
GEARMASTER PGP oils can be used at permanent temperatures up to more than 150 °C.
Industries
- Cement, lime, gypsum
- Machinery, equipment
- Mining, quarrying, exploration
- Other industries
- Power generation
High-performance gear oils based on polyglocol
GEARMASTER PGP oils are fully synthetic gear oils based on polyglycol. Their characteristics include an extremely low coefficient of friction, high resistance to pressure, very high shear stability and excellent protection against corrosion.
Field of application
GEARMASTER PGP oils are used in highly loaded industrial gear systems such as spur gears, bevel gears, planetary gears, and worm gears. Oils such as the ones of the GEARMASTER PGP range have great advantages versus mineral oils in all situations where there is a large portion of sliding movements in gears: their superior friction behaviour and load-bearing capacity result in a reduced oil temperature and longer oil change intervals. GEARMASTER PGP oils can also be used as lubricating oils for compactor lubrication when process gases (methane, ethane, butane) are being compacted.
Method of application
GEARMASTER PGP oils can be used at permanent temperatures up to more than 150 °C.
Industries
- Cement, lime, gypsum
- Machinery, equipment
- Mining, quarrying, exploration
- Other industries
- Power generation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Fuchs%20Renolin%20Gearmaster%20(Pelumas%20Gearbox)/hoP103735636-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
