Mitsuboshi Timing Belt Super Torque Double 25mm (DS5M Type) (Belt Timing)

Sebelum PPN:
Rp1.199.900 - Rp3.999.900
Spesifikasi
Belt MaterialChloroprene Rubber
Belt TypeTiming Belt
Belt Width (mm)25
Minimum Pulley Diameter (mm)22.28
Tooth pitch (mm)5
TypeG Type Double
Maximum Speed (m/s)30
Tooth ProfileS5M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The belt is flexible and can be used with a small pulley diameter.
- Meshing is smooth and quiet driving is possible.
- Requires less belt tension and can be used with low axial load.
- Standard pulleys are backlash-free, improving positioning accuracy.
- High torque transmission is possible compared to the conventional ISO JIS tooth profile

Ulasan Produk

Tidak ada ulasan