Vibra Anti-explosion Electronic Scale

Sebelum PPN:
Rp119.999.900 - Rp269.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Capacity and High Precision – Two in One With FZ 300K1GF model, you can measure up to 300KG with 1g readability, which satisfies two demands in single unit, high capacity and high resolution. Unique technology "tuning-fork" sensor enables "two-in-one" feature. This unique technology also ensures excellent weighing performance and long-term stability even in tough Ex environment. Reliable measurement for every process in Ex environment - FZ series helps your daily weighing operation in every process in Ex environment. With weighing range from 620g to 300kg and minimum read-out 1mg. Selectable indicator, i02 - You can choose one of two indicators, i02 type and i03 type. i02 type is simple indicator with single display. Selectable indicator, i03 - You can choose one of two indicators, i02 type and i03 type. i03 type has two sub-displays in which two additional information can be indicated (tare weight, gross weight, lower and upper limit, etc..).It make weighing operation easier and more comfortable. IP65 water & dust proof, easy to clean - All models in FZ series have IP protection (rating 65) which allows FZ to be used in tough environment. After daily operation you can wash FZ with water and keep balance in clean condition. Optional output and extended cables - Various kinds of output and cable extension are provided as option. Please see "FZ output options configurations" and "FZ cable configurations" in Download section.
Feature
Features - Precision weighing in explosive gas area, category 1G (zone 0, 1 and 2) - Wide weighing range from 620g up to 300kg. - IP65 water and dust proof

Ulasan Produk

Tidak ada ulasan