GRAM Analytical Balances

Sebelum PPN:
Rp69.999.900
Spesifikasi
Capacity (g)220
Readability (mg)0.1
Working Temperature (°C)20-25
HumidityMax 80 % without condensation
Weighing chamber dimensions (mm)205x215x245
Dimensions (mm)475x305x295
Responding timeLess than 2.5 sec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Functions - Piece counting function - Connection for a printer or PC (RS-232 data output) - Density determination (optional) - Automatic internal calibration (FV-120C and FV-220C models) Characteristics - Ideal for pharmaceutical and university research - High precision electromagnetic weighing block - Ergonomic design - Low-profile weighing area (50 mm) - Large-digits LCD display - 3 access doors for an easy access to the weighing chamber - Simple-use keyboard - Clear to read, repositionable display (20 mm large digits) Automatic internal calibration (FV-120C and FV-220C models) - This function allows you to have the balance perfectly adjusted and ready to use even when ambient temperature changes occur High connectivity - RS-232 data output compatible with a PC and our printers Ergonomic design - Accessible weighing chamber (low profile of 50 mm) with a repositionable display 3 access doors - Upper and lateral doors for an easy access to the weighing chamber Simple-use keyboard - Intuitive navigation with direct auto-calibration key Clear to read, repositionable display - Repositionable, bright and clear to read display with 20 mm large digits

Ulasan Produk

Tidak ada ulasan