Cyber Power Maintenance Bypass PDU

Sebelum PPN:
Rp5.599.900
Spesifikasi
Rated Current (A)60
Outlet TypeHardwire Terminal Block x 1 / IEC C13 x 4 / IEC C19 x 4
Form Factor2U Rackmount
Transfer Time (ms)0
Voltage (V)AC 220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower MBP60AHVIEC82U can be attached to UPS for maintenance purpose. It can seamlessly switch power from UPS to utility supply during UPS maintenance. The MBP has extra outlets to connect to more devices, and it supports flexible installation to meet different space requirement.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- 2U Rackmount - Metal Housing - Multiple Mounting Options - Rack Ears Included - Cascading Design TYPICAL APPLICATION - Back Office - Server Room - Data Center - Supermarket - Factory - Airport - Train Station - Bus Station - UPS

Ulasan Produk

Tidak ada ulasan

Halaman Terkait