Cyber Power External Battery Module

Sebelum PPN:
Rp10.999.900 - Rp30.999.900
Spesifikasi
Battery Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower BPSE36V45ART2U is an Extended Battery Module (EBM) which can be used in conjunction with compatible UPS systems to provide prolonged system runtime during power interruption. The battery module comes with DC plug-and-play power connectors to allow for adding multiple EBMs. The product features hot-swappable battery packs, allowing users to safely replace battery module without interrupting connected loads. The sealed lead-acid battery used within the EBM is stable and safe, which ensures the power system's reliable performance. Designed with industrial-grade metal enclosure, the product is suitable for data center and critical applications.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- Rack/Tower Convertible Configurations - Sealed Lead-acid Batteries - User-replaceable Batteries - Hot-swappable Batteries - EBM Expansion Capability - Metal Housing TYPICAL APPLICATION - SOHO Office - Office - Back Office - Server Room - Data Center - Supermarket - Factory - Airport - Train Station - UPS

Ulasan Produk

Tidak ada ulasan