Cyber Power Smart Application UPS System 9Ah (Unit Only)

Sebelum PPN:
Rp58.999.900 - Rp74.999.900
Spesifikasi
Output voltage (V)208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
Outlets TypeHardwire Terminal Block x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower OLS6000ERT6UM is a high-performance UPS featuring online double-conversion topology, which provides seamless Pure Sine Wave power for mission-critical devices such as NAS and servers, DVRs/surveillance systems, transportation and infrastructure, and emergency systems. It’s typically integrated in the back office, server room, and data center environment. Selected product is equipped with a Maintenance Bypass Switch. By flipping the switch, the power supply is safely transferred to utility. This allows service personnel to carry out fast on-site maintenance without having to shut down any connected equipment. What's in the box 1. OLS6000ERT6UM UPS2. Extended Battery Module3. Rackmount Rail4. Rackmount Ears5. Parallel Port Cover Plate6. Terminal Cover7. Terminal Splices8. Screw Kit9. USB Cable10. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only
2. Garansi 1 tahun
3. Tidak termasuk dengan biaya material dan jasa instalasi UPS
4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
5. Tidak termasuk baterai
6. Tidak termasuk aksesoris
7. Tidak termasuk dengan biaya testing & commissioning
Feature
- Online (Double Conversion) UPS Topology - ECO Mode - UPS Parallel Expansion - Generator Compatible - Overload Protection - Zero Transfer Time - Smart Battery Management (SBM) - Extended Battery Module (EBM) - Surge and Spike Protection - EMI and RFI Filtration - LCD Status Display - Emergency Power Off (EPO) Port - PowerPanel Management Software - SNMP/HTTP Remote Management Capability (Optional) - Rack/Tower Convertible Configurations TYPICAL APPLICATION - SOHO Office - Office - Back Office - Server Room - Data Center - Supermarket - Factory - Airport - Train Station - Security Systems - Surveillance Systems - Telecom Devices - Networking Devices - NAS/Storage Devices - Satellite Devices - Computers - Workstations

Ulasan Produk

Tidak ada ulasan