Cyber Power Backup UPS System Pro Series (Unit Only)

Sebelum PPN:
Rp8.599.900 - Rp21.999.900
Spesifikasi
Ups TopologyLine-interactive
Input Voltage Range (V)AC 160-286

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rackmount UPS with Automatic Voltage Regulation to stabilize the AC power output for IT equipment Designed for computer room and server room applications, the Professional Rackmount Series adopts line-interactive topology with Automatic Voltage Regulation (AVR) function to o er stabilized AC power output with Pure Sine Wave to ensure high power quality. The UPSs feature hot-swappable battery packs for maintenance without power interruption. The products are also compatible with power management software to easily control and monitor the UPS system. APPLICATION - SOHO Office - Office - Server Room - Back Office - Server Room - Data Center - Supermarket - Factory - Airport - Train Station
Peringatan
1. Unit Only
2. Garansi 1 tahun
3. Tidak termasuk dengan biaya material dan jasa instalasi UPS
4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
5. Tidak termasuk baterai
6. Tidak termasuk aksesoris
7. Tidak termasuk dengan biaya testing & commissioning
Feature
SERIES FEATURES - Line-interactive UPS Topology - Energy Saving Technology - Active PFC Compatible - Pure Sine Wave Output - Automatic Voltage Regulation (AVR) - Critical/Non-critical Load Outlets - Hot-swappable Batteries - LCD Status Display - Emergency Power Off (EPO) Port - PowerPanel Management Software - SNMP/HTTP Remote Management Capability (Optional) - Rack/Tower Convertible Configurations

Ulasan Produk

Tidak ada ulasan

Halaman Terkait