Chiyoda Seiki Gas Cutting Torch Set CM Acet Glitter (Set Blender Las)

Sebelum PPN:
Rp1.999.900
Spesifikasi
TypeTorch Mixing
Cuts Capacity (mm)0-20
GasAcetylene
Length (mm)465

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Aluminum Die-casting Grip is easy to handle for operator. Stainless-steel made Torch-tubes are lead long service-life. Special O-ring in the injector made a perfect gas sealing. Tight seating design valve spindle is legalized leak-free. Silver plated special cutting tips are free from spatter. Flat designed head & tail are used wrench easily.

Ulasan Produk

Tidak ada ulasan