Mitsuboshi Double Timing Belt 50mm DT10 Series (Polyurethane)

Sebelum PPN:
Rp2.899.900 - Rp6.699.900
Spesifikasi
Belt MaterialPolyurethane
Belt TypeTiming Belt
Belt Width (mm)50
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)45
Number of Teeth10
Tooth ProfileDT10
Tooth pitch (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Excellent precision for light power transmission.
- Excellent oil resistance.
- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.

Ulasan Produk

Tidak ada ulasan