APC Symmetra RM 2kVA Scalable to 6kVA N+1 220-240V

Sebelum PPN:
Rp74.999.900
Spesifikasi
Output Power Capacity (kW/kVA)1.4/ 2.0
Rack Height8U
Nominal Input Voltage (V)230
Input ConnectionsHard Wire 3-wire
Maximum Configurable Power (kW/kVA)4.2 / 6.0
Efficiency at Full Load0.89
Battery Slots Empty4
Extendable Run Time1
Included Battery Modules1
Input Frequency (Hz)50/60 Hz +/- 5 Hz (auto sensing)
Input Power Factor at Full Load0.98
Interface Port (s)DB-9 RS-232, RJ-45 10/100 Base-T
Load Crest Factorup to 5 : 1
Number of Power Cords1
Output Frequency (not synced)50Hz +/- 0.1% for 50Hz nominal
Output Voltage DistortionLess than 5% at full load
Pre-Installed SmartSlot™ CardsAP9631
TopologyDouble Conversion Online
Typical Recharge Time (hour)4
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Rack Mounting Brackets, Rack Mounting support rails, User Manual

Ulasan Produk

Tidak ada ulasan