APC Symmetra LX 4kVA Scalable to 8kVA N+1, 220/230/240V or 380/400/415V

Sebelum PPN:
Rp149.999.900
Spesifikasi
Output Power Capacity (kW/kVA)2.8/ 4.0
Nominal Output Voltage (V)230
Nominal Input Voltage (V)230, 400 3PH
Maximum Configurable Power (kW/kVA)5.6 / 8.0
Output Voltage DistortionLess than 5% at full load
Other Output Voltages220, 240
Battery Slots Empty1
Extendable Run Time1
Included Battery Modules1
Input Frequency (Hz)45 - 65 (auto sensing)
Input Power Factor at Full Load0.98
Input Total Harmonic DistortionLess than 7% for full load
Interface Port (s)DB-9 RS-232, Smart-Slot
Load Crest Factorup to 5 : 1
Maximum Output Current18
Other Input Voltages (V)220, 240, 380, 415
Pre-Installed SmartSlot™ CardsAP9631
TopologyDouble Conversion Online
Typical Recharge Time (hour)3
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, Installation Guide, User Manual, Web/SNMP Management Card

Ulasan Produk

Tidak ada ulasan

Halaman Terkait