APC Smart-UPS X 2200VA Rack/Tower LCD 200-240V with Network Card

Sebelum PPN:
Rp44.999.900
Spesifikasi
Output Power Capacity (kW/kVA)1.98/ 2.2
Rack Height2U
Nominal Input Voltage (V)208, 230
Input ConnectionsBritish BS1363A, IEC-320 C20, Schuko CEE 7/EU1-16P
Cord Length (m)1.83meters
Maximum Configurable Power (kW/kVA)1.98 / 2.2
Extendable Run Time1
Input Frequency (Hz)50/60 Hz +/- 3 Hz (auto sensing)
Interface Port (s)RJ-45 10/100 Base-T, RJ-45 Serial, SmartSlot, USB
Maximum Height (mm)85
Number of Power Cords1
Other Input Voltages220, 240
Other Output Voltages220, 240
Output Voltage DistortionLess than 5%
Pre-Installed SmartSlot™ CardsAP9631
Surge Energy Rating (J)645
TopologyLine Interactive
Transfer Time (ms)6 (typical) : 10 (maximum)
Typical Recharge Time (hour)3
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: CD with software, Documentation CD, Installation guide, Network Management Card, Rack Mounting support rails, Smart UPS signalling RS-232 cable, Temperature ...

Ulasan Produk

Tidak ada ulasan