APC Smart-UPS SRT Li-Ion 1500VA RM 230V

Sebelum PPN:
Rp44.999.900 - Rp49.999.900
Spesifikasi
Rack Height3U
Nominal Input Voltage (V)230
Input ConnectionsIEC-320 C14
Output Voltage DistortionLess than 2%
Other Output Voltages220, 240
Battery TypeLithium Ion
ColorBlack
Extendable Run Time1
Input Frequency (Hz)40 - 70 (auto sensing)
Maximum Depth (mm)590
Maximum Height (mm)128
Maximum Width (mm)432
Nominal Battery Voltage (V)48
Operating Elevation (m)0-3000
Operating Temperature (°C)0 to 40
Other Input Voltages220, 240
Surge Energy Rating (J)340
Typical Recharge Time (hour)6
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Comms cable, Documentation CD, Installation guide, Removable support feet, USB cable, Warranty card

Ulasan Produk

Tidak ada ulasan