APC Smart UPS SRT Li-Ion 3000Va RM 230V Network Card

Sebelum PPN:
Rp129.999.900
Spesifikasi
Output Power Capacity (kW/kVA)2.7/ 3.0
Rack Height3U
Nominal Input Voltage (V)230
Input ConnectionsIEC-320 C20
Cord Length (m)1.83meters
Output Voltage DistortionLess than 2%
Battery TypeLithium Ion
ColorBlack
Extendable Run Time1
Input Frequency (Hz)40 - 70 (auto sensing)
Maximum Depth (mm)639
Maximum Height (mm)128
Maximum Width (mm)432
Number of Power Cords1
Other Input Voltages220, 240
Other Output Voltages220, 240
Pre-Installed SmartSlot™ CardsAP9631
Surge Energy Rating (J)432
Typical Recharge Time (hour)4
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Comms cable, Documentation CD, Installation guide, Removable support feet, USB cable, Warranty card

Ulasan Produk

Tidak ada ulasan