APC Smart-UPS SRT 48V 1kVA 1.5kVA RM Battery Pack

Sebelum PPN:
Rp13.999.900
Spesifikasi
Rack Height2U
Battery Output Voltage (V)48
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Battery MountingStand alone battery stack
Maximum Height (mm)85
Maximum Width (mm)432
ColorBlack
Maximum Depth (mm)536
Operating Elevation (m)0-3000
Operating Relative Humidity0 - 95 (no %
Operating Temperature (°C)0 to 40
ReachREACH: Contains SVHCs
RoHSCompliant
Storage Elevation (m)0-15000
Storage Relative Humidity0 - 95 (no %
Storage Temperature (°C)-15 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Rack Mounting brackets, Warranty card

Ulasan Produk

Tidak ada ulasan