APC Smart-UPS SC 230V

Sebelum PPN:
Rp3.499.900 - Rp4.799.900
Spesifikasi
Nominal Input Voltage (V)230
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
ColorGrey
Control PanelLED status display with On Line : On Battery : Replace Battery and Overload indicators
Input Frequency (Hz)50/60 Hz +/- 3 Hz (auto sensing)
Interface Port (s)DB-9 RS-232
Maximum Height (mm)168
Maximum Width (mm)119
Operating Relative Humidity0 - 95 %
Operating Temperature (°C)0 to 40
Surge Energy Rating (J)320
TopologyLine Interactive
Waveform typeStepped approximation to a sinewave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Documentation CD, Installation guide, Temperature Probe, USB cable, Warranty card, Web/SNMP Management Card

Ulasan Produk

Tidak ada ulasan