APC Service Bypass Panel IEC C20 Input IEC C13 C19 Output

Sebelum PPN:
Rp7.199.900
Spesifikasi
Rack Height2U
Nominal Input Voltage (V)230
Input ConnectionsIEC-320 C20
Cord Length (m)2.5meters
Always on Outlets7
Overload ProtectionYes
Acceptable Input Voltage (V) AC220-240
ColorBlack
Input Frequency (Hz)50/60
Load Capacity (VA)3000
Load Power Factor Range0 to 1
Maximum Depth (mm)76
Maximum Height (mm)89
Maximum Input Current (A)16
Maximum Line Current (A)16
Maximum Total Current Draw16
Maximum Width (mm)432
Number of Power Cords1
Operating Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely reliable service bypass panels designed for APC InfraStruXure® Type A, Smart-UPS, and Symmetra UPS products. Includes: Rack Mounting Brackets, User Manual

Ulasan Produk

Tidak ada ulasan