APC Replacement Battery Cartridge #6

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.299.900
Spesifikasi
Number of Power Cords1
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
Maximum Height (mm)94
Maximum Width (mm)152
Maximum Depth (mm)196
ColorBlack
Operating Elevation (m)0-3000
Operating Relative Humidity0 - 95 %
Operating Temperature (°C)0 to 40
ReachREACH: Contains SVHCs
RoHSCompliant
Storage Elevation (m)0-15000
Storage Relative Humidity0 - 95 %
Storage Temperature (°C)-15 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Reusable packaging

Ulasan Produk

Halaman Terkait