APC Rack PDU 2G Metered-by-Outlet Zero

Sebelum PPN:
Rp25.999.900 - Rp32.999.900
Spesifikasi
Nominal Output Voltage (V)230
Input Frequency (Hz)50/60
ColorBlack
Maximum Depth (mm)51
Maximum Height (mm)1829
Maximum Width (mm)56
Number of Power Cords1
Operating Elevation (m)0-3000
Operating Relative Humidity5 - 95 %
Operating Temperature (°C)-5 to 45
Storage Temperature (°C)-25 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APC Metered by Outlet Rack Power Distribution Units (PDUs) provide individual outlet power metering to enable energy optimization and circuit protection. Current ... Includes: CAN Port Terminator, Installation guide, Rack Mounting brackets, Safety guide, Serial configuration cable

Ulasan Produk

Tidak ada ulasan