APC Power Cord Kit Locking C19 to C20

Sebelum PPN:
Rp2.199.900 - Rp3.799.900
Spesifikasi
Maximum Total Current Draw16
Input ConnectionsIEC-320 C20
Number of Power Cords6
Maximum Input Current (A)16
Maximum Line Current (A)16
ApprovalsCCC, CSA, PSE, UL Listed, VDE
Maximum Height (mm)300
Operating Elevation (m)0-3000
Operating Relative Humidity20 - 80 %
Operating Temperature (°C)0 to 75
ReachREACH: Contains No SVHCs
RoHSCompliant
Storage Elevation (m)0-15000
Storage Relative Humidity20 - 80 %
Storage Temperature (°C)-25 to 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will ... Includes: 3 Left-angle jumper cords, 3 Right-angle jumper cords

Ulasan Produk

Tidak ada ulasan

Halaman Terkait