APC NetShelter SX Deep Networking Enclosure with Sides

Sebelum PPN:
Rp41.999.900 - Rp57.999.900
Spesifikasi
Rack Width (inch)19
Maximum Width (mm)750
ColorBlack
ApprovalsUL 2416, UL 60950-1
Front Door (gauge)16
Minimum Mounting Depth (mm)279
ReachREACH: Contains No SVHCs
Rear Door (gauge)16
RoHSCompliant
Roof (gauge)18
Side Panels (gauge)18
Vertical Posts (gauge)16
Weight Capacity (kg)1022.73 (Dynamic Load)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NetShelter SX Networking Enclosure expands Schneider Electric's superior IT enclosure line with improved support for high density networking applications. Integrated ... Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels, Vertical cable managers

Ulasan Produk

Tidak ada ulasan