APC Easy UPS SRV 10000VA

Sebelum PPN:
Rp40.999.900 - Rp60.999.900
Spesifikasi
Output Power Capacity (kW/kVA)10.0/ 10.0
Nominal Input Voltage (V)230
Input ConnectionsHard Wire 3-wire
LCD Graphics DisplayText and mimic diagrams that display modes of operation, system parameters and alarms.
LED IndicatorsProvide easy-to-read status of the unit and utility power conditions.
Maximum Configurable Power (kW/kVA)10.0 / 10.0
Control PanelMulti-function LCD status and control console
Input Frequency (Hz)40 - 70
Load Crest Factor0.12569444444
Operating Temperature (°C)0 to 40
Other Input Voltages220, 240
Other Output Voltages220, 240
Surge Energy Rating (J)600
TopologyDouble Conversion Online
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual
Warning
with External Battery Pack

Ulasan Produk

Tidak ada ulasan