CAMP Tethys Pulley

Sebelum PPN:
Rp629.900
Spesifikasi
Inner Shave Diameter (mm)28
Max. Working Load (kN)4
Breaking Load (kN)24
Sheave MaterialAluminium Alloy
StandardEN 12278
Maximum Rope Diameter (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and lightweight pulley with rotating flanges and a large attachment point that accommodates two carabiners. For use with ropes up to 13 mm. Prusik minding, the self-locking knot can be installed on both sides. Self-lubricated bushings are sufficient for light applications at low speed. Efficiency: 80%. Aluminum alloy body and wheel, stainless steel axle.

Ulasan Produk

Tidak ada ulasan