CAMP Katrol Naiad PRO (Puli)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Inner Shave Diameter (mm)49
Max. Working Load (kN)10
Breaking Load (kN)46
Sheave MaterialAluminium Alloy
StandardEN 12278
Maximum Rope Diameter (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high strength multifunctional pulley for heavy hauling and complex operations. Features a large wheel, a main attachment point that accommodates three carabiners, a large bottom attachment point, and two secondary attachment points on the sides for linking, positioning and attaching progress capture systems. For use with ropes up to 16 mm. Prusik minding, the self-locking knot can be installed on both sides. Sealed ball bearings for high efficiency and intensive use at high speed. Efficiency: 97%. Aluminum alloy body and wheel, stainless steel axle.

Ulasan Produk

Tidak ada ulasan